PHS 08B-1TBH38
Description
PHS 08B-1TBH38 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TBH38
BDI # 1285223
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
PHS 08B-1TB38
Description
PHS 08B-1TB38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1TB38
BDI # 1285222
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
PHS 08B-1B38
Description
PHS 08B-1B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B38
BDI # 1285120
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
PHS 08B-1BH38
Description
PHS 08B-1BH38 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH38
BDI # 1285121
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore