PHS 08B-1B39
Description
PHS 08B-1B39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B39
BDI # 1285122
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.214
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.494
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore
PHS 08B-1BH39
Description
PHS 08B-1BH39 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH39
BDI # 1285123
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.214
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.494
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore