PHS 08B-1BH8
Description
PHS 08B-1BH8 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1BH8
BDI # 1285040
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.465
Pitch Diameter - Millimeter:
33.18
Mounting Method:
Rough Bore