PHS 08B-3BH25

COMPARE

PHS 08B-3BH25

Description
PHS 08B-3BH25 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-3BH25

BDI # 1285381

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.989

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.258
Pitch Diameter - Millimeter: 101.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY