PHS 08B-3B76

COMPARE

PHS 08B-3B76

Description
PHS 08B-3B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-3B76

BDI # 1285410

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.099

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.389
Pitch Diameter - Millimeter: 307.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY