PHS 100-1BH23

COMPARE

PHS 100-1BH23

Description
PHS 100-1BH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1BH23

BDI # 24760723

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.84
Outside Diameter - Millimeter: 249.936
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY