PHS 100-1B27
Description
PHS 100-1B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1B27
BDI # 1288739
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Rough Bore
PHS 100-1A27
Description
PHS 100-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A27
BDI # 1288678
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Rough Bore