PHS 10B-1A47
Description
PHS 10B-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A47
BDI # 1285461
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.357
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.711
Pitch Diameter - Millimeter:
237.68
Mounting Method:
Rough Bore