PHS 10B-1B33
Description
PHS 10B-1B33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B33
BDI # 1285539
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
PHS 10B-1BH33
Description
PHS 10B-1BH33 SPROCKET ; NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1BH33
BDI # 1285540
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore