PHS 10B-1B52
Description
PHS 10B-1B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B52
BDI # 1285575
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.351
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.708
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Rough Bore