PHS 10B-2TB60
Description
PHS 10B-2TB60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2TB60
BDI # 1285774
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed