PHS 10B-2B70
Description
PHS 10B-2B70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2B70
BDI # 1285740
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.292
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Rough Bore
PHS 10B-2TB68
Description
PHS 10B-2TB68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2TB68
BDI # 1285775
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.533
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.894
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Bushed