PHS 10B-3B38
Description
PHS 10B-3B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-3B38
BDI # 1285813
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore