Page 1 of 8

Next

Compare
PHS 10B-3B35

COMPARE

PHS 10B-3B35

Description
PHS 10B-3B35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-3B35

BDI # 1285810

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.972

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.319
Pitch Diameter - Millimeter: 177.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-3C80

COMPARE

PHS 10B-3C80

Description
PHS 10B-3C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-3C80

BDI # 1285819

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.92

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.283
Pitch Diameter - Millimeter: 404.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-3B57

COMPARE

PHS 10B-3B57

Description
PHS 10B-3B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-3B57

BDI # 1285816

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.346

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.703
Pitch Diameter - Millimeter: 288.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-3B48

COMPARE

PHS 10B-3B48

Description
PHS 10B-3B48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-3B48

BDI # 1285815

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.556

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.911
Pitch Diameter - Millimeter: 242.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-3B26

COMPARE

PHS 10B-3B26

Description
PHS 10B-3B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-3B26

BDI # 1285798

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.185

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.523
Pitch Diameter - Millimeter: 131.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY