PHS 120-1TB30
Description
PHS 120-1TB30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1TB30
BDI # 1290199
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
PHS 120-1TB26
Description
PHS 120-1TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1TB26
BDI # 1290198
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed
PHS 120-1TBH19
Description
PHS 120-1TBH19 SPROCKET ; NON-RETURNABLE
Part # PHS 120-1TBH19
BDI # 1292061
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Bushed