Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
PHS 120-1BH17
Description
PHS 120-1BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1BH17
BDI # 1290164
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore