PHS 120H-3B17
Description
PHS 120H-3B17 SPROCKET ; NON-RETURNABLE
Part # PHS 120H-3B17
BDI # 1290223
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
PHC 120-3X5MTR
Description
PHC 120-3X5MTR ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 120-3X5MTR
BDI # 1280027
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.5
Chain Size:
120-3
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHC 120H-3C/L
Description
PHC 120H-3C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 120H-3C/L
BDI # 1280796
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.5
Chain Size:
120-3
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
3
PHC 120H-3CX10FT
Description
PHC 120H-3CX10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 120H-3CX10FT
BDI # 1280313
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.5
Chain Size:
120-3
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
PHC 120-3O/L
Description
PHC 120-3O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 120-3O/L
BDI # 1280668
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.5
Chain Size:
120-3
Component:
Offset Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No