PHS 12B-1TBH25
Description
PHS 12B-1TBH25 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1TBH25
BDI # 1286040
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
PHS 12B-1DSTB25
Description
PHS 12B-1DSTB25 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1DSTB25
BDI # 1286012
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed