PHS 12B-1BH14
Description
PHS 12B-1BH14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1BH14
BDI # 1285903
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Rough Bore
PHS 12B-1DSA14
Description
PHS 12B-1DSA14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1DSA14
BDI # 1285987
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Rough Bore