PHS 12B-1B29
Description
PHS 12B-1B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1B29
BDI # 1285932
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
PHS 12B-1TB29
Description
PHS 12B-1TB29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1TB29
BDI # 1286047
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Bushed
PHS 12B-1BH29
Description
PHS 12B-1BH29 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH29
BDI # 1285933
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
PHS 12B-1A29
Description
PHS 12B-1A29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1A29
BDI # 1285851
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore