PHS 12B-2TB12
Description
PHS 12B-2TB12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB12
BDI # 1286131
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
PHS 12B-2TBH17
Description
PHS 12B-2TBH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TBH17
BDI # 1286138
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Bushed
PHS 12B-2TBH15
Description
PHS 12B-2TBH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TBH15
BDI # 1286135
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Bushed