PHS 12B-2BH46
Description
PHS 12B-2BH46 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH46
BDI # 1286114
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore
PHS 12B-2B40
Description
PHS 12B-2B40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2B40
BDI # 1286118
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Rough Bore
PHS 12B-2B36
Description
PHS 12B-2B36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2B36
BDI # 1286116
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Rough Bore
PHS 12B-2BH38
Description
PHS 12B-2BH38 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH38
BDI # 1292255
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
PHS 12B-2B57
Description
PHS 12B-2B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2B57
BDI # 1286121
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.044
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore