PHS 12B-2TB45
Description
PHS 12B-2TB45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB45
BDI # 1286161
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed