PHS 12B-3BH45

COMPARE

PHS 12B-3BH45

Description
PHS 12B-3BH45 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 12B-3BH45

BDI # 1292252

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.752

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.176
Pitch Diameter - Millimeter: 273.09
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-3B45

COMPARE

PHS 12B-3B45

Description
PHS 12B-3B45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3B45

BDI # 1286206

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.752

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.176
Pitch Diameter - Millimeter: 273.09
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-3TB45

COMPARE

PHS 12B-3TB45

Description
PHS 12B-3TB45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3TB45

BDI # 1286222

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 10.752
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.176
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 273.09
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY