PHS 160-1TB26

COMPARE

PHS 160-1TB26

Description
PHS 160-1TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1TB26

BDI # 1291889

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 16.592
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.672
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 421.437
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 160-1A26

COMPARE

PHS 160-1A26

Description
PHS 160-1A26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A26

BDI # 1290330

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.592

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.672
Pitch Diameter - Millimeter: 421.437
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 160-1B26

COMPARE

PHS 160-1B26

Description
PHS 160-1B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1B26

BDI # 1291868

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.592

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.672
Pitch Diameter - Millimeter: 421.437
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY