PHC 160H-2X5MTR
Description
PHC 160H-2X5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 160H-2X5MTR
BDI # 1280189
Features
Roller Width - Inch:
1.242
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
PHC 160H-2X10FT
Description
PHC 160H-2X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 160H-2X10FT
BDI # 1280188
Features
Roller Width - Inch:
1.242
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
PHS 160-2C35
Description
PHS 160-2C35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-2C35
BDI # 1291907
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Rough Bore
PHC 160-2DR-C/L
Description
PHC 160-2DR-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 160-2DR-C/L
BDI # 1281135
Features
Roller Width - Inch:
1.242
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Dacromet Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
PHC 160-2O/L
Description
PHC 160-2O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 160-2O/L
BDI # 1280656
Features
Roller Width - Inch:
1.242
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Offset Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No