PHS 16B-1TB26
Description
PHS 16B-1TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TB26
BDI # 1286438
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed
PHS 16B-1TBH26
Description
PHS 16B-1TBH26 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1TBH26
BDI # 1286439
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed