PHS 16B-2BH27
Description
PHS 16B-2BH27 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH27
BDI # 1286497
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
PHS 16B-2CH57
Description
PHS 16B-2CH57 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2CH57
BDI # 1286512
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
PHS 16B-2C45
Description
PHS 16B-2C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2C45
BDI # 1286510
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.335
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.12
Mounting Method:
Rough Bore
PHS 16B-2BH26
Description
PHS 16B-2BH26 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH26
BDI # 1286495
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
PHC 16B-2SSX5MTR
Description
PHC 16B-2SSX5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 16B-2SSX5MTR
BDI # 1280392
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant