PHS 16B-2B29
Description
PHS 16B-2B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2B29
BDI # 1286500
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
PHS 16B-2BH29
Description
PHS 16B-2BH29 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH29
BDI # 1286501
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
PHS 16B-2TB29
Description
PHS 16B-2TB29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2TB29
BDI # 1286540
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Bushed