PHS 180-1A28
Description
PHS 180-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 180-1A28
BDI # 1291925
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.096
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.319
Pitch Diameter - Millimeter:
510.438
Mounting Method:
Rough Bore
PHS 180-1A30
Description
PHS 180-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 180-1A30
BDI # 1291926
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.525
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.757
Pitch Diameter - Millimeter:
546.735
Mounting Method:
Rough Bore
PHS 180-1B28
Description
PHS 180-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 180-1B28
BDI # 1291947
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.096
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.319
Pitch Diameter - Millimeter:
510.438
Mounting Method:
Rough Bore
PHS 180-1C30
Description
PHS 180-1C30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 180-1C30
BDI # 1291948
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.525
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.757
Pitch Diameter - Millimeter:
546.735
Mounting Method:
Rough Bore