PHS 20B-1TB48
Description
PHS 20B-1TB48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1TB48
BDI # 1286791
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
485.45
Mounting Method:
Bushed