PHS 20B-2BH15

COMPARE

PHS 20B-2BH15

Description
PHS 20B-2BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2BH15

BDI # 1286811

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.012

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.63
Pitch Diameter - Millimeter: 152.71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY