PHS 24B-1TB95
Description
PHS 24B-1TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TB95
BDI # 1287021
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
45.366
Inch - Metric:
Metric
Material:
Steel
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
1152.3
Mounting Method:
Bushed
PHS 24B-1TB28
Description
PHS 24B-1TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TB28
BDI # 1287004
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed
PHS 24B-1C96
Description
PHS 24B-1C96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1C96
BDI # 1286978
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
36.298
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
921.96
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 24B-1A96
Description
PHS 24B-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1A96
BDI # 1286922
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
36.298
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
921.96
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 24B-1TB30
Description
PHS 24B-1TB30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TB30
BDI # 1287006
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.35
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
364.49
Mounting Method:
Bushed