PHS 24B-2C72

COMPARE

PHS 24B-2C72

Description
PHS 24B-2C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-2C72

BDI # 1287058

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 34.388

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 35.256
Pitch Diameter - Millimeter: 873.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY