PHS 24B-2C96

COMPARE

PHS 24B-2C96

Description
PHS 24B-2C96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-2C96

BDI # 1287061

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 45.843

Inch - Metric: Metric
Material: Steel
Pitch Diameter - Millimeter: 1164.4
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY