PHS 28B-2BH19

COMPARE

PHS 28B-2BH19

Description
PHS 28B-2BH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-2BH19

BDI # 1292301

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.632

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.538
Pitch Diameter - Millimeter: 270.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY