PHS 28B-2C60
Description
PHS 28B-2C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-2C60
BDI # 1287186
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
33.438
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
34.442
Pitch Diameter - Millimeter:
849.32
Mounting Method:
Rough Bore