PHS 28B-2C76

COMPARE

PHS 28B-2C76

Description
PHS 28B-2C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-2C76

BDI # 1287189

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 42.347

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 43.362
Pitch Diameter - Millimeter: 1075.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY