PHS 28B-2C54

COMPARE

PHS 28B-2C54

Description
PHS 28B-2C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-2C54

BDI # 1287184

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 30.097

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 31.096
Pitch Diameter - Millimeter: 764.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY