PHS 32B-1A38
Description
PHS 32B-1A38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1A38
BDI # 1287210
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.336
Pitch Diameter - Millimeter:
615.17
Mounting Method:
Rough Bore