PHS 32B-1A28
Description
PHS 32B-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1A28
BDI # 1287207
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.863
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.95
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore
PHS 32B-1B28
Description
PHS 32B-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1B28
BDI # 1287239
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.863
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.95
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore