PHS 32B-2B30

COMPARE

PHS 32B-2B30

Description
PHS 32B-2B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-2B30

BDI # 1287300

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.133

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.228
Pitch Diameter - Millimeter: 485.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY