PHS 35-2TB30
Description
PHS 35-2TB30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2TB30
BDI # 1287498
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Bushed
PHS 35-2B30
Description
PHS 35-2B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2B30
BDI # 1287468
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore