PHS 40-1A59

COMPARE

PHS 40-1A59

Description
PHS 40-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A59

BDI # 1287584

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.395

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.628
Pitch Diameter - Millimeter: 238.633
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1B59

COMPARE

PHS 40-1B59

Description
PHS 40-1B59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1B59

BDI # 1287643

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.395

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.628
Pitch Diameter - Millimeter: 238.633
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY