PHS 40-1DSA17

COMPARE

PHS 40-1DSA17

Description
PHS 40-1DSA17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1DSA17

BDI # 1287654

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.721

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.974
Pitch Diameter - Millimeter: 69.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1BH17

COMPARE

PHS 40-1BH17

Description
PHS 40-1BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1BH17

BDI # 1292154

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.721

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.974
Pitch Diameter - Millimeter: 69.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY