Page 1 of 33

Next

Compare
PHS 40-1AH34

COMPARE

PHS 40-1AH34

Description
PHS 40-1AH34 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 40-1AH34

BDI # 1292063

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.419

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.696
Pitch Diameter - Millimeter: 137.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1BH24

COMPARE

PHS 40-1BH24

Description
PHS 40-1BH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1BH24

BDI # 1292189

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1A27

COMPARE

PHS 40-1A27

Description
PHS 40-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A27

BDI # 1287552

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.307

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.578
Pitch Diameter - Millimeter: 109.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1BH40

COMPARE

PHS 40-1BH40

Description
PHS 40-1BH40 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 40-1BH40

BDI # 1292065

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.373

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.653
Pitch Diameter - Millimeter: 161.87
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1AH18

COMPARE

PHS 40-1AH18

Description
PHS 40-1AH18 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 40-1AH18

BDI # 1292116

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.879

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.136
Pitch Diameter - Millimeter: 73.127
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY