Page 1 of 11

Next

Compare
PHS 41-1TB96

COMPARE

PHS 41-1TB96

Description
PHS 41-1TB96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 41-1TB96

BDI # 1287900

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 15.282
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.573
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 388.163
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 41-1TB72

COMPARE

PHS 41-1TB72

Description
PHS 41-1TB72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 41-1TB72

BDI # 1287898

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 11.463
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.752
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 291.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 41-1A70

COMPARE

PHS 41-1A70

Description
PHS 41-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 41-1A70

BDI # 1287829

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.145

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.433
Pitch Diameter - Millimeter: 283.083
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 41-1TB70

COMPARE

PHS 41-1TB70

Description
PHS 41-1TB70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 41-1TB70

BDI # 1287897

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 11.145
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.433
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 283.083
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 41-1TB54

COMPARE

PHS 41-1TB54

Description
PHS 41-1TB54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 41-1TB54

BDI # 1287895

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 8.599
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.884
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 218.42
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY