PHS 50-1AH14
Description
PHS 50-1AH14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1AH14
BDI # 1292110
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
PHS 50-1BH14
Description
PHS 50-1BH14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1BH14
BDI # 1292070
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore