PHS 50-1BH11
Description
PHS 50-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1BH11
BDI # 24760213
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing