PHS 50-3C76

COMPARE

PHS 50-3C76

Description
PHS 50-3C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-3C76

BDI # 1288151

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.124

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.486
Pitch Diameter - Millimeter: 384.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY